Shop All Rubber Wheels
Zoro Select
Caster Wheel, 145 lb., 5 D x 1 In.
Mfr # 2RZH8
Zoro # G0718986
original price:
$4.49
5% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 1/8 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZH8
- Zoro # G0718986
- UPC # 190735452172
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/8 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 145 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- DAYTON Motor Assembly, Air (MH29XL8550G)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 660 lb. (5VF33)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- Zoro Select Rubber Wheels