Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 145 lb., 5 D x 1 In.
Mfr # 2RZC9
Zoro # G1540786
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Duty
- Load Rating 145 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZC9
- Zoro # G1540786
- UPC # 190735451731
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Fits Axle Dia. | 5/16" |
Hub Length | 1 1/8 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Polyurethane Tread on Plastic Core Wheel, 145 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0332024)
- RUBBERMAID COMMERCIAL Stem Caster (GRFG6173L10000)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 4-24 (3990301)
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- ZORO SELECT Castr Whel, Polyurethan, 4 in., 750 lb., Grn (4DU67)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- ZORO SELECT Caster Wheel, 140 lb., 4" Wheel Dia. (426A73)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- Zoro Select Caster Wheels