Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1250 lb. Load, Silver Wheel
Mfr # P-UA-060X020/050R
Zoro # G6618287
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UA-060X020/050R
- Zoro # G6618287
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 3/4" |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,250 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless (TE60517)
- MAGLINER Wheel Guard Kit (301114K)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. (4DU71)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Silver Core (P-UA-040X015/075R-001)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZE9)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 2,200 LBS (HD-10-PS-KDW-1)
- Zoro Select Caster Wheels