Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1250 lb., 8 D x 2 In.
Mfr # 2RZE8
Zoro # G1061103
original price:
$52.58
30% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZE8
- Zoro # G1061103
- UPC # 190735451908
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,250 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Nylon, Yellow (EE2601NTX7)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX5)
- ZORO SELECT Caster Whl, Polyurethane, 2-9/16 in, 550 lb (VSTH 65/15K-BB0.5)
- ZORO SELECT Caster Wheel, 3520 lb. Load, Brown Wheel (GB 202/25K)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (4DU70)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, 1400 lb. Load Rating (P-C-080x020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 140 lb., 4 D x 1 In. (2RZC3)
- Zoro Select Caster Wheels