Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1250 lb., 5 D x 2 In.
Mfr # 2RZD2
Zoro # G3045454
original price:
$34.29
14% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZD2
- Zoro # G3045454
- UPC # 190735451755
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,250 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90-98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00003)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White (2RZC8)
- ZORO SELECT Caster Wheel, 1750 lb., 10 D x 2-1/2 In. (2RZF7)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2000 lb. (16V293)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1650 lb. (GB 150/20K-BB0.5)
- Zoro Select Caster Wheels