Shop All Rubber Wheels
Zoro Select
Caster Wheel, 125 lb., 5 D x 1 In.
Mfr # 2RYX5
Zoro # G3044264
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 5/32 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYX5
- Zoro # G3044264
- UPC # 190735451335
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/32 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 5/32 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1018534)
- EXTREME MAX Extreme Max 3008.0519 Pink Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0519)
- LITTLE GIANT LADDERS Adjustable Stepladder, Aluminum, 300 lb Load Capacity (15109-001)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Solid Wheel, Ribbed, 13-5/8" Dia., 3-1/4" W (53CM62)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Caster Wheel, 4 in., 300 lb, 1-3/8 in Hub L (P-HR-040X013/038D)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- Zoro Select Caster Wheels