Shop All Plastic Wheels
Zoro Select
Caster Wheel, 125 lb., 3 D x 1 In.
Mfr # 2RZF8
Zoro # G3046373
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Fits Axle Dia. 5/16"
- Wheel Width 1 in
- Load Rating 125 lb
- Caster Load Rating Range Light-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZF8
- Zoro # G3046373
- UPC # 190735451991
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 in |
Fits Axle Dia. | 5/16" |
Wheel Width | 1 in |
Hub Length | 1 1/8 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Polyolefin Tread Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Drum Dolly, 900 lb., 6 In H, Up to 55 gal. (6FVJ2)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: White (2RZC8)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYZ6)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, Nylon, 5 in., Up to 550 deg F (5VR58)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- COLSON Colson® 2 Series Wheel 5.00005.929 SSWS - 5 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00005.929 SSWS)
- Zoro Select Caster Wheels