Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 125 lb., 3 D x 1 In.
Mfr # 2RZA7
Zoro # G2275707
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Duty
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZA7
- Zoro # G2275707
- UPC # 190735451625
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Fits Axle Dia. | 5/16" |
Hub Length | 1 3/16 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Polyurethane Tread on Polyolefin Core Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, Yes Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Quick-Connect Power Cable, Rear (32963)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- Zoro Select Polyurethane Wheels