Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1200 lb., 6 D x 2 In.
Mfr # 2RZE1
Zoro # G3436553
original price:
$30.49
7% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb
- Caster Core Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RZE1
- Zoro # G3436553
- UPC # 190735451830
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Terra 4500 (1145260)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D4)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 835 lb (HTH 80X54/20-54K)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- ZORO SELECT Caster Wheel, 600 lb., 8" Wheel Dia. (426A68)
- Zoro Select Polyurethane Wheels