Shop All Metal Wheels
Zoro Select
Caster Wheel, 1200 lb., 6 D x 2 In.
Mfr # 2RYY8
Zoro # G2280451
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYY8
- Zoro # G2280451
- UPC # 190735451458
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- Zoro Select Caster Wheels