Shop All Rubber Wheels
Zoro Select
Caster Wheel, 115 lb., 4 D x 1 In.
Mfr # 2RYW9
Zoro # G3275763
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 3/16 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RYW9
- Zoro # G3275763
- UPC # 190735451281
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/16 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 115 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- COFFING HOISTS Transformer, 40 Vapri 115/230V, Sec 24V (821J412)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- ZORO SELECT Solid Wheel, Sawtooth, 9-7/8" Dia., 3" W (53CM55)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., 2-5/8" W (53CM86)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Solid Rubber Wheel, 12 in., 540 lb. (1NWY6)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- Zoro Select Rubber Wheels