Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1100 lb. Load, Yellow Wheel
Mfr # P-UA-050x020/050R
Zoro # G5632291
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UA-050x020/050R
- Zoro # G5632291
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with Round Rungs (07051)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 7, Orange Vinyl (33RG45)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- ZORO SELECT Caster Wheel, 800 lb. Ld Rating, Gy Wheel (P-C-040X020/050R-VG1)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 4-7/8 (POG 125/10KA)
- ZORO SELECT Caster Wheel, 5300 lb. Load Rating (GTH 302/30K-BB1)
- ZORO SELECT Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb (HTH 85X100/17-100K)
- CASTERHQ Caster for Work Tables, 3" Polyurethane Wheel, 1-1/2" Expanding Rubbe (3ITC)
- Zoro Select Polyurethane Wheels