Shop All Metal Wheels
Zoro Select
Caster Wheel, 1000 lb., 5 D x 2 In.
Mfr # 2RYY7
Zoro # G0714594
original price:
$17.34
9% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1,000 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYY7
- Zoro # G0714594
- UPC # 190735451441
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- CAMPBELL CHAIN & FITTINGS Campbell Electrogalvanized Malleable Iron Wire Rope Clip 1-1/2 in. L (T7670439)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (5Z082)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Cast Iron, 6-1/8 in., 2500 lb (WFT-6H-1)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- Zoro Select Metal Wheels