Shop All Rubber Wheels
Zoro Select
Caster Wheel, 100 lb., 3 D x 1 In.
Mfr # 2RYW5
Zoro # G3400135
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 5/32 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RYW5
- Zoro # G3400135
- UPC # 190735451243
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 5/32 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 100 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 5/32 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG444100BLA)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- ZORO SELECT Solid Wheel, Sawtooth, 9-7/8" Dia., 3" W (53CM55)
- ZORO SELECT Caster Wheel, 675 lb., 8 D x 2 In. (2RYY3)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 280 lb. (RN050520602G)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- Zoro Select Rubber Wheels