Shop All Plastic Wheels
Zoro Select
Caster Wheel, 10,000 lb., 8" dia., 3" W
Mfr # W-830-FST-1-1/4
Zoro # G7426380
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1-1/4"
- Wheel Width 3 in
- Load Rating 14,000 lb
- Caster Load Rating Range Extra Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-830-FST-1-1/4
- Zoro # G7426380
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1-1/4" |
Wheel Width | 3 in |
Hub Length | 3 1/2 in |
Bore Dia. | 1-1/4" |
For Axle Size | 1 1/4 in |
Description
Steel Tread Wheel, 14,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Tapered Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- ERICKSON 2"X10Ft 3300 lb Re-Tractable Ratchet Tie Downs Black (34416)
- GREENLEE Cable Swivel, Rated Capacity 2 (39106)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 700 lb. (HE0404108G)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- Zoro Select Plastic Wheels