Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1-3/8 in. Hub L, 450 lb.
Mfr # 26Y379
Zoro # G4808544
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/4 in
- Load Rating 450 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y379
- Zoro # G4808544
- UPC # 190735901441
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/4 in |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyolefin Tread Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (POG 82/15K)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- Zoro Select Plastic Wheels