Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1-3/8 in. Hub L, 300 lb.
Mfr # 26Y370
Zoro # G4806155
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26Y370
- Zoro # G4806155
- UPC # 190735901069
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x (HTL-3660-DD-4-95)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Caster Wheel, Plyurthan, 3-1/4 in., 1605 lb (HTH 82X100/20-100K)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 1100 lb. (HTH 75X75/20-75K)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU85)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 650 lb. (49H856)
- Zoro Select Caster Wheels