Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1-3/8 in. Hub L, 300 lb.
Mfr # 26Y351
Zoro # G4808422
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/2 in
- Load Rating 300 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y351
- Zoro # G4808422
- UPC # 190735901373
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/2 in |
Hub Length | 1 1/2 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyolefin Tread Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Block (PNL0250CAMKIT)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- CASTERHQ White Nylon Wheel 5"x1-1/4", 500 LBS Capacity (CB-NY514)
- Zoro Select Caster Wheels