Shop All Plastic Wheels
Zoro Select
Caster Wheel, 1-3/8 in. Hub L, 250 lb.
Mfr # P-PB-035X013/038D
Zoro # G4806085
original price:
$5.33
12% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-1/2 in
- Fits Axle Dia. 3/8 in
- Wheel Width 1-1/4 in
- Load Rating 250 lb
- Caster Load Rating Range Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-PB-035X013/038D
- Zoro # G4806085
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3-1/2 in |
Fits Axle Dia. | 3/8 in |
Wheel Width | 1-1/4 in |
Hub Length | 1 9/16 in |
Bore Dia. | 3/8" |
For Axle Size | 15/32 in |
Hub Width | 1-1/2 in |
Description
Polypropylene Tread Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Standard Tread Shape, 15/32 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- Zoro Select Caster Wheels