Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 1-1/2 in. Hub L, 350 lb.
Mfr # 5VT65
Zoro # G2914694
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 5/16"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VT65
- Zoro # G2914694
- UPC # 190735899892
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 5/16" |
Hub Length | 1 5/8 in |
Bore Dia. | 21/64" |
For Axle Size | 5/16 in |
Description
Polyurethane Tread on Plastic Core Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- DAYTON Winch Cable, GS, 5/32 In. x 25 ft. (1DLJ1)
- PRO-SERIES Adjustable Outrigger Set, 4 Pcs., Adjusts 18" to 34" (GSAOSET)
- FAIRBANKS Casters, Rubber/Mold-on, Swivel5" (N22-5-RT)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- ZORO SELECT Caster Wheel, 400 lb., 3/8" Bore Dia. (400K35)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- ZORO SELECT Caster Whl, Polyurthan, 3-1/8 in., 1255 lb (HTH 80X80/20-80K)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Polyurethane Wheel, 3/4 Axle, 1500 lbs Capacity (CW-820-PSRB)
- Zoro Select Caster Wheels