Shop All Caster Accessories
Zoro Select
Caster Mount, Plate, 1" Stem Dia., PK5
Mfr # 442R56
Zoro # G6050270
product price: $5.49
/pk 5, $1.10/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Plate
- Mounting Bolt Dia. 3/16"
- Inside Bolt Hole Spacing 1" x 1"
- Stem Dia. 1"
- Stem Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 442R56
- Zoro # G6050270
- Country of Origin China
- Category Caster Accessories
Dimensions
Mounting Bolt Dia. | 3/16" |
Stem Dia. | 1" |
Stem Length | 1" |
Details
Mounting Type | Plate |
Inside Bolt Hole Spacing | 1" x 1" |
For Use With | 2" Wheel Dia. Die Cast Twin Wheel Caster |
Item | Caster Mount |
Standards | ANSI/ICWM |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, Offset, Tread: Ribbed (40N435)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- ZORO SELECT Synthetic Expanding Adapter, 1-1/2 in. (EV07)
- ZORO SELECT Caster Mount, 5/16"Stem Dia., 1-1/2"Stem L (PHW-SG-P3-SET)
- ZORO SELECT Synthetic Expanding Adaptr, 1 in. (EV03)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8 (AZ0856 - A)
- Zoro Select Caster Accessories