Shop All Caster Accessories
Zoro Select
Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L
Mfr # PHW-ST3-P3-SET
Zoro # G1619062
product price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Lead No
- Stem Dia. 3/8 in
- Caster Frame Material Steel
- Frame Finish Zinc Plated
- Standards ICWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHW-ST3-P3-SET
- Zoro # G1619062
- Country of Origin China
- Category Caster Accessories
Dimensions
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8"-16 |
Stem Length | 1 in |
Details
Extended Lead | No |
Caster Frame Material | Steel |
Frame Finish | Zinc Plated |
Standards | ICWM |
Item | Stem Attachment Set |
Mounting Type | Threaded Stem |
Caster Product Group | Accessories |
For Use With | P3 Series |
Caster Mounting Type | Threaded Stem |
System of Measurement | Inch |
Series | Threaded Stem Kit |
ESD Conductive | No |
Caster Stem Type | Threaded Stem |
Description
Caster Mount, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 2in X 27' Ratchet Strap With Chain Extension, 2PK (227YRSCA-2)
- STARKE ElectroTrack, 78', 4 Conductor, 65 Amp (SET4-65-78KIT)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- EKKO Deep Groove Ball Bearing, For Use With EB12E (EB12E / GB/T 276-94)
- ZORO SELECT Caster Mount, Threaded Stem, 1" L Stem (404L11)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- ZORO SELECT Stem Caster Wrench (20XE31)
- ZORO SELECT Caster Mount, 1-7/16" Stem Length (PHW-SG1-P3-SET)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- Zoro Select Caster Accessories