Shop All Caster Accessories
Zoro Select
Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L
Mfr # PHW-ST1-P3-SET
Zoro # G1619169
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ICWM
- For Use With P3 Series
- Mounting Type Threaded Stem
- Caster Product Group Accessories
- Extended Lead No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHW-ST1-P3-SET
- Zoro # G1619169
- Country of Origin China
- Category Caster Accessories
Dimensions
Caster Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Stem Length | 1-1/2 in |
Details
Standards | ICWM |
For Use With | P3 Series |
Mounting Type | Threaded Stem |
Caster Product Group | Accessories |
Extended Lead | No |
Caster Frame Material | Steel |
Frame Finish | Zinc Plated |
Item | Stem Attachment Set |
Series | Threaded Stem Kit |
Caster Stem Type | Threaded Stem |
Caster Mounting Type | Threaded Stem |
ESD Conductive | No |
System of Measurement | Inch |
Description
Caster Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (KDED108242)
- ZORO SELECT Double Loop Ties, 16 ga., 0.6 ft, PK5000 (16BA8)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- ZORO SELECT Stem Caster Wrench (20XE31)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- ZORO SELECT Friction Ring Stem Mount, 3/8 x 1, PK5 (KITSXS23001G)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- HAMILTON Spanner Bushing (340280)
- Zoro Select Caster & Wheel Accessories & Components