Shop All Traffic Barricades
Zoro Select
Caster Feet, Florescent Yellow, PR
Mfr # VG-6030
Zoro # G2842017
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Caster Feet
- Product Type Caster Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VG-6030
- Zoro # G2842017
- Country of Origin United States
- Category Traffic Barricades
Details
Item | Caster Feet |
Color | Fluorescent Yellow Green |
Accessory Type | Caster Feet |
Product Type | Caster Feet |
Description
Caster Feet, Product Type Caster Feet, Color Fluorescent Yellow Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- BRADY Label, 2 in Height, 2 in Width (118823)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base (6FHC3)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, Orange (6FGY0)
- Zoro Select Traffic Barricades