Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Tread Lock, 6 in, Steel
Mfr # P-WB25 060X200
Zoro # G3209902
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 6 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB25 060X200
- Zoro # G3209902
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 2 in |
Wheel Dia. | 6 in |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Axle, Brake Components, Locknut |
For Use With | P24 Series Ergonomic Precision and P25 Series Kingpinless Swivel Casters |
Standards | ICWM |
Frame Finish | Zinc Plated |
Item | Brake Kit |
Brake Finish | Zinc Plated |
Caster Product Group | Brake Kit |
Caster Frame Material | Steel |
Extended Lead | No |
Series | Tread Lock Brake Kit |
ESD Conductive | No |
System of Measurement | Inch |
Caster Break Type | Strap Type |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Steel, 6 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 3 in W, Polyester, Yellow (EE2803DTX20)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- Zoro Select Caster & Wheel Accessories & Components