Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Tread Lock, 4 in, Steel
Mfr # FB180400
Zoro # G0948525
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FB180400
- Zoro # G0948525
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Face Brake |
For Use With | Albion 18 Series Ergonomic Precision & 110 Series Kingpinless Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Zinc Plated |
Brake Finish | Zinc Plated |
Description
Face Brake, Side Pedal Brake, Left Side, No Lock Included, Steel, 4 in, For Wheel Width 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- MAPP CASTER 5"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,100 Lbs Cap (146PURB520RB)
- VESTIL Ion Battery For EPT-2143-33 (EPT-2145-33-BATT)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- DURASTAR Brake (Top Lock), 5 x1.25, 24 Series, axle/nut (TLB514-24 KIT)
- Zoro Select Caster & Wheel Accessories & Components