Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Total Lock, 8 In
Mfr # 1NWH7
Zoro # G0376835
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 8 in
- For Wheel Width 2 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWH7
- Zoro # G0376835
- UPC # 190735406281
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 8 in |
For Wheel Width | 2 in |
Wheel Dia. | 8" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
For Use With | Non NSF, 2" Wide Swivel Casters |
Frame Finish | Black |
Item | Caster Total-Lock Kit |
Description
Caster Total-Lock Kit, Face Contact Brake, Face, No Lock Included, Thermoplastic, 8 in, For Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH30-10-B)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132424SL-Y)
- PEERLESS CHAIN 1/2 V10 EYE SELF-LK HOOK, UPC, 8497600 (8497600)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- Zoro Select Caster Brakes