Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Total Lock, 6 In
Mfr # 1NWH6
Zoro # G2953036
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 6 in
- For Wheel Width 2 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWH6
- Zoro # G2953036
- UPC # 190735406274
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 2 in |
Wheel Dia. | 6" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
For Use With | Non NSF, 2" Wide Swivel Casters |
Item | Caster Total-Lock Kit |
Frame Finish | Black |
Description
Caster Total-Lock Kit, Face Contact Brake, Face, No Lock Included, Thermoplastic, 6 in, For Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Brake Plate (JF291)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- Zoro Select Caster Brakes