Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Steel, 5" Wheel dia.
Mfr # P-TBF12 050X125
Zoro # G2147943
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 5 in
- For Wheel Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-TBF12 050X125
- Zoro # G2147943
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 5 in |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Zinc Plated |
For Use With | P12 Series |
Standards | ICWM |
Item | Total-Lock |
Includes | Axle, Locknut |
Caster Break Type | Total Lock |
Caster Frame Material | Steel |
System of Measurement | Inch |
Extended Lead | No |
Series | Total-Lock Brake Kit |
ESD Conductive | No |
Caster Product Group | Brake Kit |
Description
Caster Total-Lock Kit, Face Contact Brake, Face, No Lock Included, Steel, 5 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 55BF (S55)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Green Poly ON Steel Wheel, 800, PK4 (8X2-SCSOF-PCI)
- Zoro Select Caster & Wheel Accessories & Components