Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Steel, 3" Wheel Dia.
Mfr # P-WB12 030X125
Zoro # G5564638
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 3 in
- For Wheel Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB12 030X125
- Zoro # G5564638
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 3 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 3 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Includes | Axle, Locknut, Wave Washer |
For Use With | 3" P12 Series Swivel Casters |
Frame Finish | Zinc Plated |
Item | Brake Kit |
Standards | ICWM |
Caster Break Type | Strap Type |
Series | Tread Lock Brake Kit |
Caster Frame Material | Steel |
ESD Conductive | No |
Extended Lead | No |
System of Measurement | Inch |
Caster Product Group | Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 3 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- Zoro Select Caster Brakes