Shop All Caster Brakes
Zoro Select
Caster Brake Kit, SS, Side Strap
Mfr # P-WB21X 050X200
Zoro # G6875519
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB21X 050X200
- Zoro # G6875519
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 5 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side |
Material | Stainless Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Frame Finish | Stainless Steel |
For Use With | Swivel Casters |
Caster Product Group | Brake Kit |
System of Measurement | Inch |
Caster Break Type | Strap Type |
ESD Conductive | No |
Caster Frame Material | Stainless Steel |
Extended Lead | No |
Series | Tread Lock Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Left Side, No Lock Included, Stainless Steel, 5 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- KNUFFI Corner Guard, Square, Black (60-6788)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- Zoro Select Caster Brakes