Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Side Strap, 4" Wheel Dia
Mfr # 404L16
Zoro # G6258767
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 404L16
- Zoro # G6258767
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Zinc Plated |
For Use With | SISTOM 44 Series 4" Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1601NFX5)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- KEE SAFETY Kee Safety SGNA021GV Self-Closing Safety Gate, 19.5" - 23" Length, Galvanized (SGNA021GV)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- ZORO SELECT Caster Brake Kit, Grip Lock, 5 In (1NWR9)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- Zoro Select Caster & Wheel Accessories & Components