Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Side Strap, 4" Wheel Dia
Mfr # 404L13
Zoro # G3919610
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Wheel Dia. 4 in
- Includes Axle, Brake Components, Locknut
- Frame Finish Zinc Plated
- For Use With SISTOM 1-1/4" Wide Swivel Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404L13
- Zoro # G3919610
- Country of Origin China
- Category Caster Brakes
Dimensions
Wheel Dia. | 4 in |
For Wheel Width | 1 1/4 in |
For Wheel Dia. | 4 in |
Details
Material | Steel |
Item | Caster Brake Kit |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Zinc Plated |
For Use With | SISTOM 1-1/4" Wide Swivel Casters |
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side |
Swivel Lock Type | No Lock Included |
Description
Caster Brake Kit, Side Pedal Brake, Left Side, No Lock Included, Steel, 4 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF1-903-10)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- Zoro Select Caster & Wheel Accessories & Components