Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Side Cam
Mfr # 1NWK9
Zoro # G3405394
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in, 5 in, 6 in, 8 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWK9
- Zoro # G3405394
- UPC # 190735406489
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in, 5 in, 6 in, 8 in |
For Wheel Width | 2 in |
Wheel Dia. | 4", 5", 6", 8" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Caster Brake Kit |
Includes | Side Cam Brake, Sleeve, Metal Washer, Nut, Washer, Axle Bolt and Screw |
For Use With | Non NSF 2" Wide Casters |
Frame Finish | Zinc Plated |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- OZ LIFTING PRODUCTS Rope Assembly, 45 ft L, Material Synthetic (OZSR.31-45)
- DAYTON Cable, 1/2 In, L 50 Ft, WLL 4560 Lb (2TAT3)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- Zoro Select Caster & Wheel Accessories & Components