Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Over Wheel Strap, 6 in.
Mfr # P-WB12 060X125-001
Zoro # G6207257
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 6 in
- For Wheel Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB12 060X125-001
- Zoro # G6207257
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 6 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Includes | Axle, Brake Components, Locknut |
Frame Finish | Zinc Plated |
For Use With | NSF, 1-1/2" Wide Wheel Institutional Swivel Casters |
Caster Product Group | Brake Kit |
ESD Conductive | No |
System of Measurement | Inch |
Series | Tread Lock Brake Kit |
Caster Break Type | Strap Type |
Caster Frame Material | Steel |
Extended Lead | No |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 6 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 2-INCH BY 27-FOOT J-HOOK RATCHET STRAP (556-WHK)
- VESTIL Fork Truck Level (FRK-LVL)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 6-1/2'H (968144)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Caster Brake Kit, Steel, 6" Wheel Dia. (P-WB12 060X125)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- Zoro Select Caster Brakes