Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Over Wheel Strap, 5 in.
Mfr # WK040501FG
Zoro # G4802226
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WK040501FG
- Zoro # G4802226
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 5" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Stainless Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Stainless Steel |
Item | Caster Brake |
Includes | Axle, Brake Components, Locknut |
For Use With | 5" Diameter Wheel Stainless Steel Swivel Casters |
Description
Caster Brake, Side Pedal Brake, Right Side, No Lock Included, Stainless Steel, 5 in, For Wheel Width 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Sheet Lifter, 10 t Cap, 16 In to 72 In (60-10-72)
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- DUTTON-LAINSON Strap, 20 Ft. w/Hook (6149)
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- DURASTAR 4-Position Swvl Lock, For 5.25x7.25 Top Plate (PSL-06)
- Zoro Select Caster & Wheel Accessories & Components