Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Over Wheel Strap, 3 in.
Mfr # P-WB12X 030X150
Zoro # G4802244
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 3 in
- For Wheel Width 1 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB12X 030X150
- Zoro # G4802244
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 3 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 3 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Stainless Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Stainless Steel |
Includes | Axle, Brake Components, Locknut |
For Use With | 3" x 1-1/4" Wide P12X Series Stainless Steel Swivel Casters |
Item | Brake Kit |
Caster Frame Material | Stainless Steel |
System of Measurement | Inch |
Series | Tread Lock Brake Kit |
Caster Product Group | Brake Kit |
Extended Lead | No |
ESD Conductive | No |
Caster Break Type | Strap Type |
Description
Brake Kit for Casters, Side Pedal Brake, Right Side, No Lock Included, Stainless Steel, 3 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- PEERLESS CHAIN 3/8-1/2 LOADBINDR-RATCHET, H5123-4252 (H5123-4252)
- LITTLE GIANT LADDER SYSTEMS Little Giant 26999 Trestle Brackets for Multi-Position Ladders (89726999)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Brake Kit, Grip Lock, 8 in., Thermoplastic (P-WB21 080X200-001)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- Zoro Select Caster & Wheel Accessories & Components