Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Over Wheel Strap, 3 in.
Mfr # P-WB12 030X150
Zoro # G4802183
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 3 in
- For Wheel Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-WB12 030X150
- Zoro # G4802183
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 3 in |
For Wheel Width | 1 1/4 in |
Wheel Dia. | 3 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
For Use With | 3" x 1-1/4" Wide P12 Series Swivel Casters |
Frame Finish | Zinc Plated |
Includes | Axle, Brake Components, Locknut |
System of Measurement | Inch |
ESD Conductive | No |
Caster Product Group | Brake Kit |
Extended Lead | No |
Caster Break Type | Strap Type |
Caster Frame Material | Steel |
Series | Tread Lock Brake Kit |
Description
Brake Kit for Casters, Side Pedal Brake, Right Side, No Lock Included, Steel, 3 in, For Wheel Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Side Cam (P-CB21)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- Zoro Select Caster & Wheel Accessories & Components