Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Nylon, 4" Wheel dia.
Mfr # P-TBF21 040X200
Zoro # G2146857
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 4 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-TBF21 040X200
- Zoro # G2146857
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in |
For Wheel Width | 2 in |
Wheel Dia. | 4 in |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Standards | ICWM |
Includes | Axle, Locknut |
Item | Total-Lock |
For Use With | P21 Series |
Frame Finish | Zinc Plated |
ESD Conductive | No |
System of Measurement | Inch |
Caster Product Group | Brake Kit |
Extended Lead | No |
Caster Break Type | Total Lock |
Caster Frame Material | Steel |
Series | Total-Lock Brake Kit |
Description
Caster Total-Lock Kit, Face Contact Brake, Face, No Lock Included, Steel, 4 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 3/32 (MS20664C3)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-001)
- LIFT-ALL Roundsling, Endless, 4 ft L, 10000 lb Cap (KEN10KX4)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Side Cam (P-CB21)
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- Zoro Select Caster & Wheel Accessories & Components