Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Grip Lock, 8 In
Mfr # 1NWT2
Zoro # G2907737
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 8 in
- For Wheel Width 2 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWT2
- Zoro # G2907737
- UPC # 190735406861
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 8 in |
For Wheel Width | 2 in |
Wheel Dia. | 8" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
For Use With | Non NSF, 2" Wide Swivel Casters |
Item | Caster Brake Kit |
Frame Finish | Black |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Thermoplastic, 8 in, For Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- ZORO SELECT Caster Brake Kit, Side Cam (1NWK9)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- Zoro Select Caster Brakes