Shop All Caster Brakes
Zoro Select
Caster Brake Kit, Grip Lock, 5 In
Mfr # 1NWR9
Zoro # G0357594
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWR9
- Zoro # G0357594
- UPC # 190735406847
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 5" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Thermoplastic |
Swivel Lock Type | No Lock Included |
Frame Finish | Black |
Item | Caster Brake Kit |
For Use With | Non NSF, 2" Wide Swivel Casters |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Thermoplastic, 5 in, For Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- ZENDEX TOOL $RAK JAK AIR 2-TON 18 LIFT (UTTBT2)
- ERIEZ Vibratory Feeder, 5 in. W x 22 in. L, Flat (26C)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Cam Brake, Side Cam, 4, 5 in., Stnlss Steel (5VT63)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 040X200)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- Zoro Select Caster Brakes