Shop All Caster Brakes
Zoro Select
Caster Brake Kit, 4"/5"/6"/8" Wheel Dia.
Mfr # 404L15
Zoro # G4570209
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 4 in, 5 in, 6 in, 8 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 404L15
- Zoro # G4570209
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 4 in, 5 in, 6 in, 8 in |
For Wheel Width | 2 in |
Wheel Dia. | 4", 5", 6", 8" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Zinc Plated |
For Use With | SISTOM 44 Series Swivel Casters |
Includes | Axle, Brake Components, Locknut |
Item | Caster Brake Kit |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 4 in, 5 in, 6 in, 8 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- Zoro Select Caster & Wheel Accessories & Components