Shop All Hoist Accessories
Zoro Select
Caster, 5 X 2 In Swivel
Mfr # MH2TUN801G
Zoro # G7978372
original price:
$26.43
2% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MH2TUN801G
- For Use With Mfr. Model Number MH2TUN801G
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MH2TUN801G
- Zoro # G7978372
- UPC # 190735499481
- Country of Origin Taiwan, Province of China
- Category Hoist Accessories
Details
Item | Caster, 5 X 2" Swivel |
For Use With | MH2TUN801G |
For Use With Mfr. Model Number | MH2TUN801G |
Fits Brand | Dayton |
Description
Caster, 5 X 2 In. Swivel, For Use With Grainger Item Number 2TUN8, 2TUN9, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- ZORO SELECT Caster, 4 X 1-1/2 In Swivel (MH2TUL701G)
- ZORO SELECT Swivel Caster, Brake (MH21VG4803G)
- ZORO SELECT Pushing Rod (D208E)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- ZORO SELECT Drain Plug (D149)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- Zoro Select Hoist Accessories