Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1" Thick
Mfr # BULK-PS-CAC-11
Zoro # G7785335
product price: $1,044.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-11
- Zoro # G7785335
- UPC # 193005034153
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Length | 96 in |
Width | 48 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 1 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.118" Thick (1UNP7)
- ZORO SELECT Bar Grating, Smooth, 9.75in.W x 2.0in.H (21188S100-TRD6)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1" Thick (BULK-PS-CAC-22)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 16" W x 1" Thick (BULK-PS-CAC-416)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-CAC-330)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-UHMW-230)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.375 Thick, 48 X 96 (SHDPENA.375SR-48X96)
- Zoro Select Plastic Sheets