Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 60" L x 48" W x 1/4" Thick
Mfr # BULK-PS-CAC-449
Zoro # G7784279
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-449
- Zoro # G7784279
- UPC # 193005907907
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 60" |
Width | 48" |
Nominal Size | 48 in W x 60 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 5 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (WSSGG1B)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-487)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (3HMN8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-PC-99)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-ESD-17)
- Zoro Select Plastic Sheets