Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 48" L x 32" W x 1/4" Thick
Mfr # BULK-PS-CAC-424
Zoro # G7783770
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-424
- Zoro # G7783770
- UPC # 193005907884
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 32" |
Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 32 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-14)
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-136)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.250" Thick (G15-.25F-24X24)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (PS-PC-SR-29)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-AC-180)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/2" Thick (PS-PC-SR-48)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.020" Thick (G15-20F-24X25)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- Zoro Select Plastic Sheets