Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 48" L x 16" W x 3/16" Thick
Mfr # BULK-PS-CAC-410
Zoro # G7783655
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-410
- Zoro # G7783655
- UPC # 193005891978
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 16 in |
Length | 48 in |
Nominal Size | 16 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 10 Ft (4UGL5)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-CAC-435)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 3/16" Thick (BULK-PS-CAC-341)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-CAC-333)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-CAC-457)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- Zoro Select Plastic Sheets