Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick
Mfr # BULK-PS-CAC-436
Zoro # G7785082
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 48"
- Plastic Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-436
- Zoro # G7785082
- UPC # 193005907891
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Rod, SS, 440C, 4 In Dia x 1 Ft L (2EXN8)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFD2R1.5-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 2.000" Thick (BULK-PS-UHMW-60)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-CAC-362)
- Zoro Select Plastic Sheets