Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick
Mfr # BULK-PS-CAC-36
Zoro # G7784102
original price:
$19.75
5% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/32"
- Plastic Width 24"
- Plastic Length 24"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-36
- Zoro # G7784102
- UPC # 193005036522
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 24 in |
Width | 24 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-13)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (7125_12_12)
- ZORO SELECT Cast Acrylic Plastic Sheet 6" L x 6" W x 3/32" Thick (BULK-PS-CAC-322)
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 3/32" Thick (BULK-PS-CAC-384)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-PE-991)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAL9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/8" Thick (BULK-PS-PC-30)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 3/32" Thick (BULK-PS-CAC-351)
- Zoro Select Plastic Sheets