Shop All Plastic Sheets
Zoro Select
Cast Acrylic Plastic Sheet 12" L x 8" W x 1/8" Thick
Mfr # BULK-PS-CAC-340
Zoro # G7783122
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-340
- Zoro # G7783122
- UPC # 193005885854
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 8 in |
Length | 12 in |
Nominal Size | 8 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-UHMW-423)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In (44260)
- ZORO SELECT Cast Acrylic Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-CAC-447)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/8" Thick (BULK-PS-CAC-332)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-74)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-10)
- Zoro Select Plastic Sheets